Shop All Needle Nose Pliers
This Product is Discontinued
West Chester Protective Gear
Knit Wrist, Palm Coated, Nitrile, L, PK12 (Discontinued)
Mfr # 4050/L
Zoro # G6622852
This Product is Discontinued
Key Features
- Base Coating Material Foam Nitrile
- Glove Materials Polyester/Stainless Steel
- Glove Construction Seamless Knit
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # 4050/L
- Zoro # G6622852
- UPC # 662909576347
- Country of Origin China
- Category Needle Nose Pliers
Details
Item | Coated Gloves |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Glove Construction | Seamless Knit |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.