Shop All Heat Resistant Gloves
West Chester Protective Gear
Hot Mill Glove, 28 oz., PK12
Mfr # 7930
Zoro # G7296504
product price: $43.25
/pk 12, $3.60/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Color Natural
- Thumb Style Straight
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # 7930
- Zoro # G7296504
- UPC # 662909510006
- Country of Origin China
- Category Heat Resistant Gloves
Details
Item | Hot Mill Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Color | Natural |
Thumb Style | Straight |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Kit, PVC, 5 ft Long x 3 ft Wide, 1 in Thick (A2BZ2)
- LYLE Warning Sign, Storage Not Permitted, 10inW (U6-1230-RD_10X7)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Blue Board / Black Shadows With Broom (HSB-V1-BLUE-KIT)
- ANSELL Bib Apron, Blue, 54 In. L (56-009)
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, L, PR (12-3290-60-L)
- TUCKER Glove, Fryer , 20", X-Large, Pr (BK92205)
- HESTRA High Dexterity, Flame-Resistant, Flex, PR (KOBOLT FR)
- NATIONAL SAFETY APPAREL Heat Resist Gloves, Brown, PBI/Kevlar, PR (G51PCLW13714)
- YOUNGSTOWN GLOVE CO Arc Flash Gloves, XL, Tan, Slip On, PR (12-3265-60-XL)
- ANSELL Crusader® Flex Hot Mill Gloves, Ansell 42-474-9, 1-Pair - Pkg Qty 12 (288352)
- STEEL GRIP Gloves, Aluminized Thermonol (ARL-TH210-14F)
- West Chester Protective Gear Gloves & Hand Protection