Shop All General Purpose Gloves
This Product is Discontinued
West Chester Protective Gear
Heavyweigh Knit Glove, Poly/Cotton, S, PK12 (Discontinued)
Mfr # 712SL
Zoro # G4601357
This Product is Discontinued
Key Features
- Glove Size L
- Color White
- Glove Coating Coverage Uncoated
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # 712SL
- Zoro # G4601357
- UPC # 662909007193
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Details
Item | Knit Gloves |
Color | White |
Glove Coating Coverage | Uncoated |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Liner Material | Unlined |
Finger Coverage | Full Finger |
Glove Construction | Seamless Knit |
Cuff Style | Knit |
Glove Materials | Cotton |
Description
Knit Gloves, Glove Style Seamless Knit, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.