Shop All Disposable Lab Coats
West Chester Protective Gear
Disposable Lab Coat, XL, PP, 22g, PK30
Mfr # 3511/XL
Zoro # G8614304
original price:
$61.41
30% off
new price: $42.49
/pk 30, $1.42/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Size XL
- Closure Type Snaps
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # 3511/XL
- Zoro # G8614304
- UPC # 662909545251
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | XL |
Named Size | XL |
Fits Chest Size | 48 in |
Length | 39 in |
Details
Item | Disposable Lab Coat |
Color | White |
Material | Polypropylene |
Closure Type | Snaps |
Number of Pockets | 0 |
Seam Style | Serged |
Standards | FDA CFR 21 Compliant |
Fabric Weight | 22 g |
Cuff Style | Open |
Pattern | Solid |
Wrist Closure | Open |
Attached Hood | No |
Product Type | Lab Coat |
Description
Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Material Polypropylene, Named Size XL, Number of Pockets 0, Pattern Solid, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (5PE89)
- ACCUFORM Hard Hat Sticker (LHTL124)
- TIMBERLAND PRO Size 7 Men's Miner Boot Steel Work Boot, Black (53531)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, Automatic Sprinkler Shutoff Valve, Portrait (OS-DS-D-35-V-2263)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, 2XL, PP, 22g, PK30 (3511/XXL)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, L, PP, 22g, PK30 (3511/L)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, 3XL, PP, 22g, PK30 (3511/XXXL)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, 4XL, PP, 22g, PK30 (3511/XXXXL)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, M, PP, 22g, PK30 (3511/M)
- DUPONT Tyvek Isoclean Cleanroom Coat, XL, Wht, PK30 (IC264SWHXL00300B)
- CELLUCAP Disposable Lab Jacket, White, L, PK50 (6512EWHLL)
- West Chester Protective Gear Disposable Clothing