Shop All Disposable Gloves
This Product is Discontinued
West Chester Protective Gear
Disposable Gloves, 7.00 mil Palm, Nitrile, Powder-Free, L, 100 PK, Orange (Discontinued)
Mfr # 2940/L
Zoro # G6531502
This Product is Discontinued
Key Features
- Glove Size L
- Size L
- Disposable Glove Material Nitrile
- Palm Thickness 7.00 mil
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # 2940/L
- Zoro # G6531502
- UPC # 662909025463
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 9 1/4 in |
Details
Item | Disposable Gloves |
Disposable Glove Material | Nitrile |
Palm Thickness | 7.00 mil |
Material | Nitrile |
Color | Orange |
Powdered/Powder Free | Powder Free |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | General Purpose |
Standards | 21 CFR 170-199 |
Sterile/Non-Sterile | Non-Sterile |
Color Family | Orange |
Glove Texture Location | Palm and Fingers |
Double Gloving Method | Inner/Outer |
Glove Texture | Diamond |
Silicone-Free | No |
Glove Materials | Nitrile |
Brand and Series | PosiShield |
ISO Cleanroom Class | Not Rated |
Nominal Palm Thickness | 7 mil |
Description
Powder Free Gloves, Color Orange, Disposable Glove Type General Purpose, Double Gloving Method Inner/Outer, Latex-Free Yes, Palm Thickness 7.00 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards 21 CFR 170-199, Sterile/Non-Sterile Non-Sterile, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.