Shop All Disposable Gloves
This Product is Discontinued
West Chester Protective Gear
Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (Discontinued)
Mfr # 2910/XL
Zoro # G2140313
This Product is Discontinued
Key Features
- Glove Size XL
- Size XL
- Disposable Glove Material Nitrile
- Palm Thickness 4.00 mil
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # 2910/XL
- Zoro # G2140313
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Length | 9 in |
Glove Length | 9 in |
Size- Alpha | XL |
Description
Disposable Glove, Color Blue, Disposable Glove Type General Purpose, Double Gloving Method Inner, Latex-Free Yes, Length 9 in, Material Nitrile, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards 21 CFR 170-199, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Size- Alpha XL, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.