Shop All Cut-Resistant Gloves
West Chester Protective Gear
Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 12PK
Mfr # 35KDBSL
Zoro # G4601549
product price: $68.29
/pk 12, $5.69/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Size L
- Size L
- Color Blue/Yellow
- Glove Coating Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # 35KDBSL
- Zoro # G4601549
- UPC # 662909359018
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10 in |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level Not Rated, Glove Hand Style Left and Right, Glove Performance High Grip, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Hi-Vis Cold Protection Gloves, Thinsulate Lining, XL (1486XL)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Purple/2X-Large) (1284-PRZ-RD-2XL)
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, 2XL, 1 PR (4072-XXL (11))
- STRANCO Die Cut Letter Label, W, 10 Cards, PK10 (DBV-4-W-10)
- WEST CHESTER PROTECTIVE GEAR Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 12PK (730TBU/XXL)
- WEST CHESTER PROTECTIVE GEAR Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Orange/Yellow, XL, PR (HVY710HSNFB/XL)
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (1071-L (9))
- TILLMAN Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (964XL)
- CUT PRO Cut Resistant Glove, PR (92754BPXS)
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves, Green, Size XL (7070)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (N9677XXL)
- West Chester Protective Gear Cut-Resistant Gloves