Shop All Cut-Resistant Gloves
West Chester Protective Gear
Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, S, 12PK
Mfr # 713KSNF/S
Zoro # G2130425
product price: $63.59
/pk 12, $5.30/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size S
- Color Black/Yellow
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # 713KSNF/S
- Zoro # G2130425
- UPC # 662909071378
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 8.5 in |
Size- Alpha | S |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Acrylic, Kevlar(R), Nylon, ANSI/ISEA Abrasion Level Not Rated, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Dexterity, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTHAWK Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (GLV2005L)
- NMC Danger Controlled Access Zone Restricted Access Sign, D662AB (D662AB)
- BRADY B674 1.0x6.0 Lockout Overlam, PK40 (65508)
- BEGHELLI LED Edge-lit Exit Sign, OL2HTLR1MCR-120277V (OL2HTLR1MCR-120277V)
- WEST CHESTER PROTECTIVE GEAR Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 12PK (730TBU/XXL)
- WEST CHESTER PROTECTIVE GEAR Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Orange/Yellow, XL, PR (HVY710HSNFB/XL)
- HEXARMOR Safety Gloves, PR (4066-XL (10))
- HEXARMOR Safety Gloves, Knit, A5, S, Black/Blue, PR (3022-S (7))
- ANSELL VF, General Purpose Glove, 7, 36J047, PR (11-600VP)
- TENACTIV Glove, TENACTIV, HiVis Green, Size 8 (S21TXUGFN8)
- MCR SAFETY Cut-Resistant Gloves, A4 Cut Level, Polyurethane, M, 1 PR (9178PUOM)
- West Chester Protective Gear Gloves & Hand Protection