Shop All Cut-Resistant Gloves
This Product is Discontinued
West Chester Protective Gear
Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 12PK (Discontinued)
Mfr # 713KSNF/M
Zoro # G2130459
This Product is Discontinued
Key Features
- ANSI/ISEA Cut Level A2
- Size M
- Color Black/Yellow
- Glove Coating Coverage Palm
- Glove Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # 713KSNF/M
- Zoro # G2130459
- UPC # 662909071385
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10 in |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Acrylic, Kevlar(R), Nylon, ANSI/ISEA Abrasion Level Not Rated, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.