West Chester Protective Gear

Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 12PK (Discontinued)


This Product is Discontinued
Shop for all Cut-Resistant Gloves

Key Features

  • ANSI/ISEA Cut Level A2
  • Color Black/Yellow
  • Glove Coating Coverage Palm
  • Glove Coating Material Foam Nitrile
  • Glove Coating Finish Rough
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size L
Glove Length 9 in

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Acrylic, Kevlar(R), Nylon, ANSI/ISEA Abrasion Level Not Rated, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Dexterity, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.