Shop All Disposable Suits & Coveralls
West Chester Protective Gear
Coverall, 25 PK, Blue, Polyester, Zipper
Mfr # 3109/5XL
Zoro # G9348211
product price: $249.99
/pk 25, $10.00/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Secondary Flame Resistant
- Material Polyester
- Disposable Clothing Primary Material Polyester, Wood Pulp
- Coverall Style Hooded Coverall
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # 3109/5XL
- Zoro # G9348211
- UPC # 662909031273
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 68 in |
Fits Waist Size | 50 in |
Disposable Clothing Size | 5XL |
Named Size | 5XL |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Blue, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Created as a Secondary Garment that is Highly Oil Repellent and Offers Outer Protection for Primary Garments, Latex-Free, Flame Resistance and Retardance Ratings NFPA 701, Includes Boot Covers Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Receiver Post, 40 In H, Yellow Aluminum (301YA-RCV)
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/Yellow, Men's Size 8-9, Women's Size 10-11, 1 Pair (TTM)
- SKECHERS Athletic Shoes, 9-1/2, EE, Black, Plain, PR (77040EW -BLK 9.5)
- JJ KELLER Label, White, 4 Character, Vinyl, PK50 (2974)
- WEST CHESTER PROTECTIVE GEAR Disposable Coveralls, 4Xl, 25 PK, White, Polypropylene, Zipper (3502/XXXXL)
- WEST CHESTER PROTECTIVE GEAR Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (3659/3XL)
- WEST CHESTER PROTECTIVE GEAR Coverall, L, 25 PK, White, Polypropylene, Zipper (3500/L)
- WEST CHESTER PROTECTIVE GEAR Coverall, 2XL, 25 PK, White, Polypropylene, Zipper (3502/XXL)
- WEST CHESTER PROTECTIVE GEAR Coverall, Xl, 25 PK, White, Polypropylene, Zipper (3500/XL)
- WEST CHESTER PROTECTIVE GEAR Elastic Coveralls, 25 PK, White, Microporous, Zipper (3656/XL)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYLLG000400)
- West Chester Protective Gear Disposable Suits & Coveralls