Shop All Disposable Suits & Coveralls
West Chester Protective Gear
Coverall, 25 PK, Blue, Polyester, Zipper
Mfr # 3109/4XL
Zoro # G9348202
product price: $251.99
/pk 25, $10.08/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Secondary Flame Resistant
- Material Polyester
- Color Blue
- Disposable Clothing Size 4XL
- Cuff Styles Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # 3109/4XL
- Zoro # G9348202
- UPC # 662909031266
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 4XL |
Fits Waist Size | 48 in |
Fits Chest Size | 66 in |
Named Size | 4XL |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Blue, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Created as a Secondary Garment that is Highly Oil Repellent and Offers Outer Protection for Primary Garments, Latex-Free, Flame Resistance and Retardance Ratings NFPA 701, Includes Boot Covers Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 30 to 39, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-30-39)
- SKULLERZ BY ERGODYNE Safety Glasses, Gray Polarized (BALDR)
- TILLMAN Green Jacket size (6360XL)
- 2W INTERNATIONAL Yellow Light Weight Rain Suit, X-Large (7006-SD XL)
- WEST CHESTER PROTECTIVE GEAR Coverall, Xl, 25 PK, White, Polypropylene, Zipper (3500/XL)
- WEST CHESTER PROTECTIVE GEAR Coverall, 2XL, 25 PK, White, Polypropylene, Zipper (3502/XXL)
- WEST CHESTER PROTECTIVE GEAR Coverall, Xl, 25 PK, White, Polypropylene, Zipper (3502/XL)
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7015YT-L)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYL2X001200)
- INTERNATIONAL ENVIROGUARD Coverall w Attached Hood, 5XL, White, PK25, 5XL, 25 PK, White, Microporous Fabric, Zipper (8015)
- SAS SAFETY SAS Safety SAS-6895 Gen-Nex Coveralls Hood - 2XL (SAS-6895)
- West Chester Protective Gear Disposable Suits & Coveralls