Shop All Disposable Suits & Coveralls
West Chester Protective Gear
Coverall, 25 PK, Blue, Polyester, Zipper
Mfr # 3109/3XL
Zoro # G9348193
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Secondary Flame Resistant
- Seam Style Serged
- Color Blue
- Ankle Style Elastic
- Fabric Weight 2.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand West Chester Protective Gear
- MFR # 3109/3XL
- Zoro # G9348193
- UPC # 662909031259
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 3XL |
Fits Waist Size | 46 in |
Fits Chest Size | 62 in |
Named Size | 3XL |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Blue, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Created as a Secondary Garment that is Highly Oil Repellent and Offers Outer Protection for Primary Garments, Latex-Free, Flame Resistance and Retardance Ratings NFPA 701, Includes Boot Covers Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Shoe Covers, L, Blue, PK200 (49510)
- BRADY Pipe Marker, Adhesive, Black, Oxygen, PK5, 7209-3C-PK (7209-3C-PK)
- 3M DBI-SALA Safety Chain Tripod 7 Ft (5901747)
- MARCO Ultralite Blast Suit - Large (1029502)
- WEST CHESTER PROTECTIVE GEAR Coverall, 2XL, 25 PK, White, Polypropylene, Zipper (3502/XXL)
- WEST CHESTER PROTECTIVE GEAR Coverall, Xl, 25 PK, White, Polypropylene, Zipper (3500/XL)
- WEST CHESTER PROTECTIVE GEAR Coverall, Xl, 25 PK, White, Polypropylene, Zipper (3502/XL)
- DUPONT Hooded Disposable Coveralls, XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWBXL0025CM)
- KLEENGUARD Coveralls, Zip Front, Elastic Wrists, 50 PK (67303)
- INTERNATIONAL ENVIROGUARD Chem Splash Coverall w Hood, S, Yellow, PK6, S, 6 PK, Yellow (7015YT)
- INTERNATIONAL ENVIROGUARD SMS Coverall, XL, White, PK25, XL, 25 PK, White, SMS, Zipper (2223)
- West Chester Protective Gear Workwear and Protective Clothing