Shop All Disposable Sleeves
This Product is Discontinued
West Chester Protective Gear
Chemical Resistant Sleeves, Blue Denim (Discontinued)
Mfr # C18D8
Zoro # G9057036
This Product is Discontinued
Key Features
- Color Blue
- Material Denim
- Overall Length 18 in
- Seam Style Sewn
- Thickness 14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # C18D8
- Zoro # G9057036
- UPC # 662909719843
- Country of Origin Honduras
- Category Disposable Sleeves
Dimensions
Overall Length | 18 in |
Details
Item | Chemical Resistant Sleeves |
Color | Blue |
Material | Denim |
Seam Style | Sewn |
Thickness | 14 oz |
Closure Type | Elastic |
Series | Denim |
Sleeves Primary Material | Denim |
Description
Chemical Resistant Sleeves, Color Blue, Material Denim, Overall Length 18 in, Seam Style Sewn, Series Denim, Sleeves Primary Material Denim, Thickness 14 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.