Shop All Aprons
West Chester Protective Gear
Bib Apron, 50inLx36inW, Blue, 6 mil, PK12
Mfr # UUB-50
Zoro # G9348175
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Vinyl
- Length 50 in
- Width 36 in
- Size 50 in x 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand West Chester Protective Gear
- MFR # UUB-50
- Zoro # G9348175
- UPC # 662909801593
- Country of Origin China
- Category Aprons
Dimensions
Length | 50 in |
Width | 36 in |
Size | 50 in x 36 in |
Overall Length | 50 in |
Named Size | Universal |
Details
Item | Chemical Resistant Bib Apron |
Color | Blue |
Material | Vinyl |
Thickness | 6 mil |
Closure Type | Ties |
Number of Pockets | 0 |
Apron Waist Closure Type | Ties |
Grommet Type | Plastic |
Series | PIP |
Waist Closure | Tie |
Grommet Material | Plastic |
Includes Grommets | Yes |
Packaging | Bulk |
Apron Type | Bib |
Neck Closure Type | Tie |
Description
Chemical Resistant Bib Apron, Apron Material Vinyl, Apron Type Bib, Color Blue, Grommet Material Plastic, Named Size S, Overall Length 50 in, Overall Width 35 in, Packaging Bulk, Series PIP, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 12, 17" H, Yellow, Plain, PR (8805000)
- PANDUIT Pictogram Label, General Warning, PK10 (PESW-B-9Y)
- BANNER STAKES PLUS Cart Pkg, Double-Sided "Caution" (PL4122)
- GUARDIAN EQUIPMENT Guardian Spray/Dust Cover, 1 1/2" Diameter, GS, PK2 (AP470-002ORG-R)
- WEST CHESTER PROTECTIVE GEAR Sewn Edge Vinyl Apron - Clear, 35 x 45, 8 Mil (UPC-45)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, Black (18161)
- PGI Pgi 5116572 Single-Coated Neoprene/Nylon Smock, Large (5116572L)
- NIROFLEX USA Apron, 34" L, 25" W, Silver Color, Universal (S4-2534A)
- UNCOMMON THREADS Adjustable Butcher Apron Wht (3018-2500)
- FAME FABRICS Bib Apron, Shop, F4, Indigo Denim (18004)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Khaki (18158)
- West Chester Protective Gear Aprons