Shop All Disposable Aprons
West Chester Protective Gear
Bib Apron, 48inLx36inW, Blue, 8 mil, PK12
Mfr # UPB-48
Zoro # G9348245
product price: $30.65
/pk 12, $2.55/ea
$30.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Vinyl
- Width 36 in
- Seam Style Sewn
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # UPB-48
- Zoro # G9348245
- UPC # 662909862006
- Country of Origin China
- Category Disposable Aprons
Dimensions
Width | 36 in |
Length | 48 in |
Size | 48 in x 36 in |
Overall Length | 48 in |
Overall Width | 35 in |
Details
Item | Disposable Bib Apron |
Color | Blue |
Material | Vinyl |
Seam Style | Sewn |
Thickness | 8 mil |
Closure Type | Ties |
Number of Pockets | 0 |
Grommet Type | Plastic |
Series | PIP |
Grommet Material | Plastic |
Includes Grommets | Yes |
Waist Closure | Tie |
Neck Closure Type | Ties |
Packaging | Bulk |
Description
Disposable Bib Apron, Apron Material Vinyl, Color Blue, Grommet Material Plastic, Overall Length 48 in, Overall Width 35 in, Packaging Bulk, Seam Style Sewn, Series PIP, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Gloves, 14In, Brown/Rust, PR (2119Y-X)
- PIG Containment Pallet, 4-Drum, Heavy Duty (PAK672-BK-WOD)
- ALPHA PRO TECH Critical Cover® MaxGrip® Shoe Covers, Anti-Skid Sole, XL, White, PK200 (SH-E1W13-BH)
- HY-KO Sign, Private Property NO TRESPASSING or Hunting, Aluminum, 18 in H x 12 in W Dimensions (HW-83)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 36inLx36inW, Blue Denim, 12 mil (A2836D2)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Blue, 8 mil, PK12 (UPB-45)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 36inLx36inW, 3 Pockets, 12 mil (A2836D62BT)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, White, 8 mil, PK12 (UPW-45)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Blue, 6 mil, PK12 (UE6B-45)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 55inLx36inW, Blue, 8 mil, PK12 (UPB-55)
- ANSELL Disposable Apron, Blue, 55 In. L, PK100 (56-230)
- West Chester Protective Gear Disposable Clothing