Shop All Disposable Aprons
West Chester Protective Gear
Bib Apron, 45inLx36inW, Blue, Vinyl, PK12
Mfr # UUB-45
Zoro # G9056993
product price: $21.99
/pk 12, $1.83/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Vinyl
- Width 36 in
- Thickness 6 mil
- Length 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # UUB-45
- Zoro # G9056993
- UPC # 662909801586
- Country of Origin China
- Category Disposable Aprons
Dimensions
Width | 36 in |
Length | 45 in |
Size | 45 in x 36 in |
Named Size | S |
Overall Width | 35 in |
Overall Length | 45 in |
Details
Item | Disposable Bib Apron |
Color | Blue |
Material | Vinyl |
Thickness | 6 mil |
Closure Type | Ties |
Number of Pockets | 0 |
Grommet Type | Plastic |
Series | PIP |
Includes Grommets | Yes |
Waist Closure | Tie |
Grommet Material | Plastic |
Neck Closure Type | Ties |
Packaging | Bulk |
Apron Type | Bib |
Description
Disposable Bib Apron, Apron Material Vinyl, Apron Type Bib, Color Blue, Grommet Material Plastic, Named Size S, Overall Length 45 in, Overall Width 35 in, Packaging Bulk, Series PIP, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, Red, 1-3/4"H, PK6 (123351)
- JAMCO Cabinet, 60 gal., Flammable, 34 x 65 x 34 (BM60YP)
- MCR SAFETY Safety Vest, Hi-Viz Lime, 4XL (VMLBAX4)
- RADIANS Radians SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest (SV4X-2VOM-M)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Blue, 8 mil, PK12 (UPB-45)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Blue, 6 mil, PK12 (UE6B-45)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 36inLx36inW, Blue Denim, 12 mil (A2836D2)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Clear, 8 mil, PK12 (UPC-45)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, White, 8 mil, PK12 (UPW-45)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 55inLx36inW, Blue, 8 mil, PK12 (UPB-55)
- NEATGARDS Handgards Neatgards Medium Duty Embossed Clear Poly Apron, PK100 (303764019)
- West Chester Protective Gear Disposable Aprons