Shop All Disposable Aprons
West Chester Protective Gear
Bib Apron, 45inLx36inW, Blue, 8 mil, PK12
Mfr # UPB-45
Zoro # G9034374
product price: $30.59
/pk 12, $2.55/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Vinyl
- Width 36 in
- Seam Style Sewn
- Length 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand West Chester Protective Gear
- MFR # UPB-45
- Zoro # G9034374
- UPC # 662909861900
- Country of Origin China
- Category Disposable Aprons
Dimensions
Width | 36 in |
Length | 45 in |
Size | 45 in x 36 in |
Overall Length | 45 in |
Overall Width | 35 in |
Details
Item | Disposable Bib Apron |
Color | Blue |
Material | Vinyl |
Seam Style | Sewn |
Thickness | 8 mil |
Closure Type | Ties |
Grommet Type | Plastic |
Number of Pockets | 0 |
Series | PIP |
Grommet Material | Plastic |
Includes Grommets | Yes |
Waist Closure | Tie |
Neck Closure Type | Ties |
Packaging | Bulk |
Description
Disposable Bib Apron, Apron Material Vinyl, Color Blue, Grommet Material Plastic, Overall Length 45 in, Overall Width 35 in, Packaging Bulk, Seam Style Sewn, Series PIP, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Over-the-Head Ear Muffs, 26 dB, H70 Onyx, Black (20772)
- BRADY Label, 1/2 in W, Outdoor, White (M7C-500-595-WT)
- ACCUFORM Safety Label, 7inWx5inH, Blk/Red/Wht, PK5 (LCAW102VSP)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107421729)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 55inLx36inW, Blue, 8 mil, PK12 (UPB-55)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Blue, Vinyl, PK12 (UUB-45)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Clear, 8 mil, PK12 (UPC-45)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 36inLx36inW, Blue Denim, 12 mil (A2836D2)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 36inLx36inW, 3 Pockets, 12 mil (A2836D62BT)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, White, 8 mil, PK12 (UPW-45)
- SAFE HANDLER PVC Apron Prevent Bacterial Growth, Black, OSFM (BLSH-ES-PVC-AP2B)
- West Chester Protective Gear Disposable Aprons