Shop All Privacy Door Handles
Weslock
Wexford Premiere Privacy Lock ADJ Latch and Full Lip Strike Black
Mfr # 07110F2F2SL20
Zoro # G2180821
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Lockset Function Privacy
- Finish Black
- Strike Type Full Lip Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 07110F2F2SL20
- Zoro # G2180821
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Wexford Premiere Privacy Lock ADJ Latch |
Includes | Latch |
Keyway Type | Weslock |
Lockset Function | Privacy |
Finish | Black |
Strike Type | Full Lip Strike |
Description
Item Wexford Premiere Privacy Lock ADJ Latch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Wnd Screen Frames, 7/16x3/4x72", Brz, PK20 (MP14037)
- RENIN Renin 48 in. x 80 1/2 in. Euro 3-Lite Bypass Door (EU2460IAFGE048080)
- BLUM 107 Degree 1-3/8in Overlay Blumotion Soft-closing Doweled Compact Hinge (38B358BF22)
- HICKORY HARDWARE Belwith Keeler Woodland Collection 3 in. Bow Pull Hand Polished Brass With Oak Insert (P749-OAK)
- WESLOCK New Haven Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00210X1X1FR20)
- WESLOCK Julienne Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00610JNJNSL20)
- WESLOCK Philtower Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (007107171FR20)
- WESLOCK Eleganti Privacy Lock ADJ Latch and Full Lip Strike Antique Brass (00610EAEASL20)
- WESLOCK Somerset Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00210VNVNFR20)
- WESLOCK Philtower Privacy Lock ADJ Latch and Full Lip Strike Bright Chrome (007107676FR20)
- YALE Door Lever Lockset, Mechanical, Privacy (4702LN MO 626)
- Weslock Privacy Door Handles