Shop All Privacy Door Handles
Weslock
Wexford Premiere Priv Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze
Mfr # 07110F1F1SL20
Zoro # G2180864
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Oil Rubbed Bronze
- Strike Type Full Lip Strike
- Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 07110F1F1SL20
- Zoro # G2180864
- UPC # 00048899971568
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Wexford Premiere Priv Lock ADJ Latch Ful |
Includes | Latch |
Keyway Type | Weslock |
Finish | Oil Rubbed Bronze |
Strike Type | Full Lip Strike |
Function | Privacy |
Product Type | Lock |
Description
Item Wexford Premiere Priv Lock ADJ Latch Ful
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Brush Seal, Nylon, 7/8" x 45" x 1", 10 ft. (BN4781-10)
- ZORO SELECT Latching Safety Hasp, Steel, 1-3/4 In. L (1RBF6)
- AMERIMAX HOME PRODUCTS 2 WHT Square Downspout (T0583)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW8)
- WESLOCK Philtower Privacy Lock ADJ Latch and Full Lip Strike Bright Chrome (007107676FR20)
- WESLOCK Somerset Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00210VNVNFR20)
- WESLOCK Savannah Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00610Z1Z1SL20)
- WESLOCK Julienne Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00610JNJNSL20)
- WESLOCK New Haven Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00210XNXNFR20)
- WESLOCK New Haven Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00210X1X1FR20)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Privacy (57856)
- Weslock Door Lever Locksets