Shop All Dummy Door Knobs
Weslock
Wexford Premiere Half Dummy Lock Black
Mfr # 07105F2--0020
Zoro # G0196088
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Weslock
- Finish Black
- Color Black
- Function Half Dummy
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 07105F2--0020
- Zoro # G0196088
- Country of Origin China
- Category Dummy Door Knobs
Details
Item | Wexford Premiere Half Dummy Lock Black |
Keyway Type | Weslock |
Finish | Black |
Color | Black |
Function | Half Dummy |
Product Type | Lock |
Description
Item Wexford Premiere Half Dummy Lock Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Access Door, Uninsulated, 12" H x 12" W (WH2805-12)
- ZORO SELECT Key Blank, B111PT (5ZLJ0)
- RICHELIEU 36inch 914 mm Track, BiFold Door Hardware Kit, White (14014WBC)
- PRIMELINE TOOLS Screen Retainer Spline, 0.165 in., Vinyl, Black in Color, 1,500 ft. (1 Roll) (MP7573)
- WESLOCK Durham Premiere Half Dummy Lock Oil Rubbed Bronze (07105M1--0020)
- WESLOCK Eleganti Half Dummy Lock Antique Brass (00605EA--0020)
- WESLOCK Knob Lockset, Half Dummy, Knob, Grade 2 (00605I1--0020)
- SURE-LOC HARDWARE Sure-Loc Hardware Durango Square Dummy Knob, Flat Black (DU100-SQ FBL)
- KWIKSET Cove Knob Interior Dummy Handleset Trim (606CV-5)
- SCHLAGE Knob Lockset, Mechanical, Dummy, Grd. 2 (F170 SIE 716)
- KWIKSET Cameron Knob Interior Double Cylinder Handleset Trim (967CN-15)
- Weslock Dummy Door Knobs