Shop All Keyed Entry Door Handles
Weslock
Wexford Premiere Entry Lock ADJ Latch Full Lip Strike ORB
Mfr # 07140F1F1SL23
Zoro # G0195853
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Oil Rubbed Bronze
- Strike Type Full Lip Strike
- Function Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 07140F1F1SL23
- Zoro # G0195853
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Includes | Latch |
Keyway Type | Weslock |
Finish | Oil Rubbed Bronze |
Item | Wexford Premiere Entry Lock ADJ Latch Fu |
Strike Type | Full Lip Strike |
Function | Entry |
Product Type | Lock |
Description
Item Wexford Premiere Entry Lock ADJ Latch Fu
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type F (1C7F1626)
- ABUS Padlock, Coreless, Partially Hidden Shackle, Rectangular Hardened Steel Body, Steel Shackle, 1 in W (83CSIC/55)
- CAMPBELL CHAIN & FITTINGS CABLE 1/16"" 7X7 GALV (7000227)
- SCHLAGE COMMERCIAL Kit 40134 (40134)
- WESLOCK LH Bordeau Premiere Entry Lock ADJ Latch Full Lip Strike ORB (L1740U1U1SL23)
- WESLOCK Combo Impresa Entry Deadbolt ADJ Latch Full Lip Strike Lifetime Brass (00640I-671-B)
- WESLOCK New Haven Entry Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00240X1X1FR22)
- WESLOCK Lever Lockset, Bristol (00240WNWNFR22)
- WESLOCK RH Bordeau Premiere Entry Lock ADJ Latch Full Lip Strike ORB (R1740U1U1SL23)
- WESLOCK Wexford Premiere Entry Lock Adjustable Latch and Full Lip Strike Black (07140F2F2SL23)
- YALE Mortise Lockset, Mechanical, Entrance (8847FL PBR 626 RH LC)
- Weslock Keyed Entry Door Handles