Shop All Privacy Door Knobs
Weslock
Weslock 00610I3I3SL20 Impresa Privacy Lock with Adjustable Latch & Full Lip Strike; Bright Brass
Mfr # 00610I3I3SL20
Zoro # G103727924
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 00610I3I3SL20
- Zoro # G103727924
- UPC # 48899260020
- Country of Origin China
- Category Privacy Door Knobs
Description
If security, safety, and style are important to you, then Weslock is your choice for quality hardware for your home. Not only are Weslock door handle and deadbolt products strong and long lasting, but they also offer a beautiful aesthetic for your home. With designs that enhance the look and feel of your home and details, such as concealed installation screws, that merge function and form, Weslock offers a product unmatched by the competition.
Features- Impresa Lock with Adjustable Latch & Full Lip Strike
- Cylindrical Door Locks
- Meets ANSI A 156.2 Grade II Lock Standards
- Removable Knobs/Levers Prevents Scratching During Installation
- Panic Proof /Keyed Entry - One Turn of Interior Knob/Lever Unlocks and Opens Door
- Push Button Locking in Rosette
- Color: Bright Brass
- Strike: Round Corner Full Lip Strike
- Material: Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Rotary Damper, Disk, 4 Nm (FDT-63A-403)
- WRS 22" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 2120 (05-40021-2)
- HAGER Oil Rubbed Bronze Hinge 125041210B.SC1 (140419)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior (TDC 40-HCUSH-DU)
- WESLOCK Knob Lockset, Privacy, Knob, Grade 2 (01710I1I1SL20)
- WESLOCK Knob Lockset, Privacy, Knob, Grade 2 (03710ININSL20)
- PROSOURCE Knob Door Set Brass Plated Sol (7296601-3L)
- SCHLAGE Matte Black Privacy Knob Lockset, Georgian/Brookshire (F40 GEO 622 BRK)
- KWIKSET Kwikset: Pismo Privecy Door Knob with Square Rose Satin Nickel (KWS-730PSK-SQT-15)
- SARGENT Grade 2 Privacy/Bathroom Cylindrical Lock, B Knob, O Rose, Non-Keyed, Satin Chrome Finish, Springlat (28-6U65 OB 26D)
- DEXTER BY SCHLAGE Satin Nickel Bed & Bath Door Knob (J40VCNA619)
- Weslock Privacy Door Knobs