Shop All Keyed Entry Door Handles
Weslock
Unigard UL Rated RH Bordeau on Premiere INT Lock 2-3/8" SN
Mfr # R1501UNUNSL2D
Zoro # G2180112
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lock
- Keyway Type Weslock
- Strike Type Round Corner
- Features Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # R1501UNUNSL2D
- Zoro # G2180112
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Includes | Lock |
Keyway Type | Weslock |
Finish | Satin Nickel |
Item | Unigard UL Rated RH Bordeau on Premiere |
Strike Type | Round Corner |
Features | Right Hand |
Description
Item Unigard UL Rated RH Bordeau on Premiere
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Plunger Heavy Spring Force D=M06 L=14, Stainless Steel, Comp: Ball Stainless Steel (K0310.206)
- TELL Lock Storerm Ball Us32D (CL100006)
- DELTANA Dutch Door Bolt, Heavy Duty Black 4" (DDB425U19)
- TRIMCO Drawer Pull Satin Chrome 4" (562-4.626)
- WESLOCK LH Bordeau Premiere Entry Lock ADJ Latch Full Lip Strike ORB (L1740U1U1SL23)
- WESLOCK Wexford Premiere Entry Lock Adjustable Latch and Full Lip Strike Black (07140F2F2SL23)
- WESLOCK LH Bordeau INT Interconnected HSET Trim Mansion or Philbrook SN (L6604--UNSL20)
- WESLOCK Julienne Interior DBL CYL Handleset Trim Mansion or Philbrook ORB (06602--J1SL2D)
- WESLOCK Left HBordeau Entry Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (L0640U1U1SL23)
- WESLOCK Combo Impresa Entry Deadbolt ADJ Latch Full Lip Strike Lifetime Brass (00640I-671-B)
- SCHLAGE Satin Chrome Entrance Lever Lockset, Sacramento (F51A SAC 626)
- Weslock Keyed Entry Door Handles