Shop All Door Repair
Weslock
Thick Door Kit ADJ Backset and Full Lip Strike Satin Nickel 2.25"
Mfr # 0215XN
Zoro # G0193963
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.25"
- Material Steel
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 0215XN
- Zoro # G0193963
- Country of Origin China
- Category Door Repair
Dimensions
Size | 2.25" |
Details
Material | Steel |
Finish | Satin Nickel |
Item | Machine Screw |
Description
Thick Door Kit ADJ Backset and Full Lip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL RV KEY, G385, Purple, Precut (KEY-G385)
- STRYBUC Constant Force 740 Bal. Spring (96-M740)
- ALTRONIX 4Ch Annual Event Timer - 12/24V Ac/Dc (AT4)
- KOHLER O-Ring, 60049 (60049)
- WESLOCK Extra Thick Door Kit 2.25" (00900)
- WESLOCK Extra Thick Door Kit Oil Rubbed Bronze 2.25" (00910X1)
- WESLOCK Extra Thick Door Kit Black 2.25" (00915X2)
- PRIME-LINE Black Plastic, Screen Door Latch and Pull Mortise Style (Single Pack) (A 151)
- SDC Boards & Modules (FB-4)
- KEEDEX Keedex:Installation Template for Adams Rite (K-TMPA-R)
- STRYBUC Screen Door Track Extrusion (16-219-8)
- Weslock Door Accessories