Shop All Door Repair
Weslock
Thick Door Kit ADJ Backset and Full Lip Strike Antique Brass 2.25"
Mfr # 0215XA
Zoro # G0193875
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.25"
- Material Steel
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 0215XA
- Zoro # G0193875
- Country of Origin China
- Category Door Repair
Dimensions
Size | 2.25" |
Details
Material | Steel |
Finish | Antique Brass |
Item | Machine Screw |
Description
Thick Door Kit ADJ Backset and Full Lip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 5 in 127 mm FlipDown Door Stop, Black (68FBV)
- SCHLAGE RESIDENTIAL One-Sided Deadbolt, Bright Chrome Finish (B81N 626)
- KABA ILCO Key Blank, Nickle, Type BW2, 5 Pin, PK10 (1510-BW2)
- ZORO SELECT Paddle Latch, Zinc Plated, 5-1/2 in. W (1XPC2)
- WESLOCK Extra Thick Door Kit Black 2.25" (00915X2)
- WESLOCK Extra Thick Door Kit 2.25" (00900)
- WESLOCK Extra Thick Door Kit Oil Rubbed Bronze 2.25" (00910X1)
- KWIKSET Kwikset 81467 Lock Cylinder Remover, Steel, For Servicing Cylinders (81467)
- SCHLAGE Lock Top Pins #1 100Pc (34-101)
- NATIONAL HARDWARE Smartkey Gate Lock Blk (N109-080)
- PRIME-LINE 1 in. Screen Door Tension Spring with Roller, for Academy Doors (2 Pack) (B 687)
- Weslock Door Accessories