Shop All Door Strikes
Weslock
Square Corner Deadbolt Strike Bright Brass
Mfr # 13245X3
Zoro # G2179534
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Square Corner
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 13245X3
- Zoro # G2179534
- Country of Origin China
- Category Door Strikes
Details
Item | Square Corner Deadbolt Strike Bright Bra |
Strike Type | Square Corner |
Finish | Bright Brass |
Description
Square Corner Deadbolt Strike Bright Bra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Surface Automatic Door Bottom (19-1330AL-48)
- X1 TOOLS R-118 Square O-Ring ID: 7/8, CS 3/32, OD 1 1/16 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R118x1)
- MASTER LOCK Hasp Safety Stl Hi-Scurty 6In (706D)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Navy 96 sq ft per carton (EQ303-559)
- WESLOCK Round Corner Full Lip Strike Oil Rubbed Bronze (13221X1)
- WESLOCK Round Face Plate for Latch Antique Brass (12228XA)
- DON-JO 2-1/4" Full Lip Strike with 4" Extended Lip (EL104605)
- DON-JO 2-3/4" T Strike with 1-1/2" Extended Lip (ETS115630)
- BALDWIN Estate Antique Brass Strikes (0310.050.ANGL)
- DON-JO 1-1/4" x 8" Conversion Plate for Two 161 Cutouts (CV8624PC)
- PRIME-LINE Maximum Security Combination Strike, 11 in., Stamped Steel, Heavy Duty Single Pack (U 9427)
- Weslock Door Surface Protection