Shop All Passage Door Handles
Weslock
Somerset Passage Lock ADJ Latch and Full Lip Strike Satin Nickel
Mfr # 00200VNVNFR20
Zoro # G2179324
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Satin Nickel
- Strike Type Full Lip Strike
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 00200VNVNFR20
- Zoro # G2179324
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Keyway Type | Weslock |
Finish | Satin Nickel |
Item | Somerset Passage Lock ADJ Latch and Full |
Strike Type | Full Lip Strike |
Function | Passage |
Product Type | Lip Strike |
Description
Item Somerset Passage Lock ADJ Latch and Full
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Drawer, Cabinet, Mirror Pull, 3" X 1-1/2" Satin Nickel (DCM315U15)
- SALICE 1-1/4in Overlay Face Frame 3 Cam Screw On (CSP3A99NR)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- DELTANA Flush Pull, 4" X 1" X 1/2" Bright Chrome (FP828U26)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch and Full Lip Strike Satin Nickel (037002N2NSL20)
- WESLOCK Impresa Passage Lock ADJ Latch and Full Lip Strike Antique Brass (00600IAIASL20)
- WESLOCK Bordeau Lever Passage Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (00600UNUNSL20)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (037002121SL20)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 2 (28-65U15 KB 26D)
- SARGENT Passage Escutcheon Lever, 700 Series (715-8 ETL RHRB 26D)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Passage Lever, Polished Brass (CD101 3)
- Weslock Passage Door Handles