Shop All Privacy Door Handles
Weslock
Savannah Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze
Mfr # 00610Z1Z1SL20
Zoro # G2178764
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Lockset Function Privacy
- Finish Oil Rubbed Bronze
- Lockset Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 00610Z1Z1SL20
- Zoro # G2178764
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Savannah Privacy Lock ADJ Latch and Full |
Includes | Latch |
Keyway Type | Weslock |
Lockset Function | Privacy |
Finish | Oil Rubbed Bronze |
Lockset Finish | Oil Rubbed Bronze |
Strike Type | Full Lip Strike |
Strike | Lip |
Description
Item Savannah Privacy Lock ADJ Latch and Full
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATS1-619-01-0B)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, BUNA (A80MPU-250)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center White Contemporary Drawer Edge Pull (BP989819230)
- ZORO SELECT Magnetic Mount Hook, 10 lb., 4-3/16in.L (35HV68)
- WESLOCK Eleganti Privacy Lock ADJ Latch and Full Lip Strike Antique Brass (00610EAEASL20)
- WESLOCK Julienne Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00610JNJNSL20)
- WESLOCK Philtower Privacy Lock ADJ Latch and Full Lip Strike Bright Chrome (007107676FR20)
- WESLOCK Somerset Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00210VNVNFR20)
- WESLOCK Philtower Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (007107171FR20)
- WESLOCK New Haven Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00210X1X1FR20)
- PROSOURCE Mobile Home Lockset Privacy Pb (T-5764PB-BK)
- Weslock Door Locks and Deadbolts