Shop All Keyed Entry Door Knobs
Weslock
Savannah Interior SGL CYL Handleset Trim Satin Nickel
Mfr # 02100--ZNSL20
Zoro # G2178983
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Location Type Interior
- Strike Type Round Corner
- Function Single Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 02100--ZNSL20
- Zoro # G2178983
- Country of Origin China
- Category Keyed Entry Door Knobs
Details
Includes | Latch |
Keyway Type | Weslock |
Location Type | Interior |
Finish | Satin Nickel |
Item | Savannah Interior SGL CYL Handleset Trim |
Strike Type | Round Corner |
Function | Single Cylinder |
Product Type | Trim |
Description
Item Savannah Interior SGL CYL Handleset Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Sat Lever Classroom Lock, Satin Chrome (ALX70L SAT 626)
- PEMKO 172A36 36" Saddle Threshold Mill Aluminum (172A36)
- YAMADA O RING 45.7 MM X3.5 MM E70 (683997)
- QUIETWALK Underlayment For Vinyl Plank And Tile Fl (QWLV100)
- WESLOCK Eleganti Entry Lock Adjustable Latch and Full Lip Strike Antique Brass (00640EAEASL23)
- WESLOCK Impresa INT SGL CYL HSET Trim ADJ Latches Round Corner stks SN (01300--INSL20)
- WESLOCK Impresa Entry Lock Adjustable Latch and Full Lip Strike Lifetime Brass (00640IBI3SL23)
- WESLOCK Unigard Premiere INT Entry Impresa Knob 2-3/8" Antique Brass (01501IAIASL2D)
- WESLOCK Hudson Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00240GNGNFR22)
- WESLOCK Julienne Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00640JNJNSL23)
- PREMIER LOCK Satin Chrome Mortise Entry Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML01D)
- Weslock Door Knob Locksets