Shop All Keyed Entry Door Knobs
Weslock
Savannah Interior SGL CYL Handleset Trim ORB
Mfr # 02100--Z1SL20
Zoro # G0192545
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Location Type Interior
- Strike Type Round Corner
- Function Single Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 02100--Z1SL20
- Zoro # G0192545
- Country of Origin China
- Category Keyed Entry Door Knobs
Details
Includes | Latch |
Keyway Type | Weslock |
Location Type | Interior |
Finish | Oil Rubbed Bronze |
Item | Savannah Interior SGL CYL Handleset Trim |
Strike Type | Round Corner |
Function | Single Cylinder |
Product Type | Trim |
Description
Item Savannah Interior SGL CYL Handleset Trim
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Alnico Deep Pot Magnet 832NF, Pull Force 8.8lb, PK5 (832NF)
- BALDWIN Estate Lifetime Brass Strikes (8000.003.STR)
- GARDENISED Black Garden Pathway Track Outdoor Flooring Waterproof Tile Anti-slip Pavers Floor Mat, 14 Long (QI004106)
- SOUTHCO-ALBANY DIV Chr Lever Latch W/Lock, 20 Pack (S C2-32-21-3)
- WESLOCK Impresa INT SGL CYL HSET Trim ADJ Latches Round Corner stks SN (01300--INSL20)
- WESLOCK Unigard Premiere INT Entry Impresa Knob 2-3/8" Antique Brass (01501IAIASL2D)
- WESLOCK Impresa Entry Lock Adjustable Latch and Full Lip Strike Lifetime Brass (00640IBI3SL23)
- WESLOCK Julienne Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00640JNJNSL23)
- WESLOCK Hudson Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00240GNGNFR22)
- WESLOCK Eleganti Entry Lock Adjustable Latch and Full Lip Strike Antique Brass (00640EAEASL23)
- KWIKSET Polo ENTR Door Lock SmartKey New Chassis (400P-26DS)
- Weslock Door Knob Locksets