Shop All Dummy Door Knobs
Weslock
Salem Half Dummy Lock Satin Nickel
Mfr # 00205SN--0020
Zoro # G2178889
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Weslock
- Finish Satin Nickel
- Function Half Dummy
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 00205SN--0020
- Zoro # G2178889
- UPC # 00190225101542
- Country of Origin China
- Category Dummy Door Knobs
Details
Item | Salem Half Dummy Lock Satin Nickel |
Keyway Type | Weslock |
Finish | Satin Nickel |
Function | Half Dummy |
Product Type | Lock |
Description
Item Salem Half Dummy Lock Satin Nickel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDERITE HARDWARE 5-1/16 in. Center to Center Solid Square Bar Pull Matte Black (21683-128-MB-1)
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (MS1850S-310-628)
- RAYMOND ISO D Die Spring, Med Duty, 50mmx114mm (304818D)
- GOODYEAR Goodyear "Fine-Ribbed" Rubber Flooring -- 3.5mm x 36" x 6ft - Black (03-272-36-BK-06)
- WESLOCK Eleganti Half Dummy Lock Antique Brass (00605EA--0020)
- WESLOCK Durham Premiere Half Dummy Lock Oil Rubbed Bronze (07105M1--0020)
- WESLOCK Knob Lockset, Half Dummy, Knob, Grade 2 (00605I1--0020)
- BALDWIN RESERVE Baldwin Reserve FDTRATRR150 Full Dummy T (FD.TRA.TRR.150)
- BALDWIN ESTATE Full Dummy Door Knobs Bright Brass (5080.030.FD)
- BALDWIN ESTATE Dummy Pair Door Knobs Lifetime Brass (5025.003.FD)
- BALDWIN RESERVE Baldwin Reserve HDCONCSR260 Half Dummy C (HD.CON.CSR.260)
- Weslock Door Knob Locksets