Shop All Door Strikes
Weslock
Round Corner Deadbolt Strike Antique Brass
Mfr # 13247XA
Zoro # G2178563
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Round Corner
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 13247XA
- Zoro # G2178563
- Country of Origin China
- Category Door Strikes
Details
Item | Round Corner Deadbolt Strike Antique Bra |
Strike Type | Round Corner |
Finish | Antique Brass |
Description
Round Corner Deadbolt Strike Antique Bra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 250 Ft (150B2X1/4-250)
- ZORO SELECT O-Ring, Dash 220, Viton, 0.13 In., PK5 (1RGW9)
- SCHLAGE COMMERCIAL Satin Chrome Strikes 10025626 (10025626)
- KABA ILCO Auxiliary Lock, Night Latch, Bronz (220-53-51)
- WESLOCK Round Face Plate for Latch Antique Brass (12228XA)
- WESLOCK Round Corner Full Lip Strike Oil Rubbed Bronze (13221X1)
- DON-JO 1-1/4" x 8" Conversion Plate with 86 Cut Out for Pair of Doors (DBS386PC)
- SECURITRON Strike Plate, Satin Aluminum, Mfr. No. M62 (APS-62)
- LOCKEY Strike Bracket For 2930/2985 Mechanical Keyless Narrow Stile Knob/Lever Lock (SB2985)
- TRIMCO Dust Proof Strike No Faceplate Satin Chrome by Satin Stainless Steel (3910N.626/630)
- EMTEK Flat Black Faceplate EMFPS19 (EMFPS19)
- Weslock Door Surface Protection