Shop All Dummy Entry Handlesets
Weslock
Right Hand Wexford Tramore Dummy Handle Oil Rubbed Bronze
Mfr # R7645F1F10020
Zoro # G2178554
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Weslock
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # R7645F1F10020
- Zoro # G2178554
- Country of Origin China
- Category Dummy Entry Handlesets
Details
Item | Right Hand Wexford Tramore Dummy Handle |
Keyway Type | Weslock |
Finish | Oil Rubbed Bronze |
Description
Item Right Hand Wexford Tramore Dummy Handle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Entry Pedestal, 48"H, 35 lb. (ADA-SS-TWR-47X4X6)
- BK RESOURCES Stainless Steel Drawer Pan, NSF Certified 20"W x 20"D x 5"H (BKDWR-2020)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 9.8N, Length: 88mm, Stroke: 10mm (FA-1410RB-C)
- COMPONENT HARDWARE Power Spring Assist Kit (R42-2800)
- WESLOCK Leighton Dummy Handleset with Philtower Lever Trim Matte Black Finish (02875-2720020)
- WESLOCK Right Hand New Haven Half Dummy Lock Matte Black Finish (R0205X2--0020)
- WESLOCK Right Hand Durham Tramore Dummy Handle Oil Rubbed Bronze (R7645M1M10020)
- WESLOCK Eleganti Interior Dummy Handleset Trim Antique Brass (02104--EA0020)
- WESLOCK Xanthis Dummy Handleset with Philtower Lever Trim Matte Black Finish (02895-2720020)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset with Basel Lever, Satin Nickel (TN500 15)
- KWIKSET Dummy San Clemente Exterior Handleset Ir (819SCELIP-514)
- Weslock Dummy Entry Handlesets