Shop All Dummy Door Handles
Weslock
Right Hand New Haven Half Dummy Lock Satin Nickel
Mfr # R0205XN--0020
Zoro # G0191687
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Weslock
- Finish Satin Nickel
- Features Right Hand
- Function Half Dummy
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # R0205XN--0020
- Zoro # G0191687
- UPC # 00048899047119
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Right Hand New Haven Half Dummy Lock Sat |
Keyway Type | Weslock |
Finish | Satin Nickel |
Features | Right Hand |
Function | Half Dummy |
Product Type | Lock |
Description
Item Right Hand New Haven Half Dummy Lock Sat
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX87 26D IC)
- SECO-LARM Reflective Photobeam Sensor, range: up to 45ft (14m), 12-30VDC/VAC 60Hz 100mA, monitored (SLM-E-936-S45RRGQ)
- COMPONENT HARDWARE Chrome Plated Concealed Power Spring Cartridge (R56-1010)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1359)
- WESLOCK Julienne Interior Dummy Handleset Trim Mansion or Philbrook ORB (06605--J10020)
- WESLOCK Left Hand Bordeau Premiere Half Dummy Lock Satin Nickel (L1705UN--0020)
- WESLOCK Right Hand Carlow Tramore Dummy Handle Oil Rubbed Bronze (R7645H1H10020)
- WESLOCK RH Bordeau Dummy Handleset Trim Mansion or Philbrook ORB (R6605--U10020)
- WESLOCK Right Hand Carlow Square Half Dummy Lock Oil Rubbed Bronze (R7305H1--0020)
- WESLOCK Impresa Woodward Interior Dummy Handleset Trim Oil Rubbed Bronze (06205--I10020)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Champagne/Andover, Left Hand (F170 CHP 716 AND LH)
- Weslock Door Lever Locksets