Shop All Dummy Door Handles
Weslock
Right Hand New Haven Half Dummy Lock Oil Rubbed Bronze
Mfr # R0205X1--0020
Zoro # G2178633
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Weslock
- Finish Oil Rubbed Bronze
- Features Right Hand
- Function Half Dummy
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # R0205X1--0020
- Zoro # G2178633
- UPC # 00048899047133
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Right Hand New Haven Half Dummy Lock Oil |
Keyway Type | Weslock |
Finish | Oil Rubbed Bronze |
Features | Right Hand |
Function | Half Dummy |
Product Type | Lock |
Description
Item Right Hand New Haven Half Dummy Lock Oil
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL BLACK PLASTIC TRACK FOR 1/4In. (4 FT P-8026-BLK)
- ZORO SELECT O-Ring, Buna N, Dash 331, 2-1/4, 2.645, PK10 (U38805.018.0225)
- BRASS ACCENTS Kick Plate, 6x40", Antique Brass Screw (A09-P0640-609)
- MONROE PMP Utility Hook, Steel, 2-3/16 In (4HDW7)
- WESLOCK Right Hand Carlow Square Half Dummy Lock Oil Rubbed Bronze (R7305H1--0020)
- WESLOCK LH Bordeau Interior Dummy Handleset Trim Mansion or Philbrook ORB (L6605--U10020)
- WESLOCK Left Hand Bordeau Premiere Half Dummy Lock Satin Nickel (L1705UN--0020)
- WESLOCK Right Hand Carlow Tramore Dummy Handle Oil Rubbed Bronze (R7645H1H10020)
- WESLOCK Impresa Woodward Interior Dummy Handleset Trim Oil Rubbed Bronze (06205--I10020)
- WESLOCK Julienne Interior Dummy Handleset Trim Mansion or Philbrook ORB (06605--J10020)
- BALDWIN ESTATE Full Dummy Door Levers Bright Chrome (5455V.260.FD)
- Weslock Dummy Door Handles