Shop All Dummy Entry Handlesets
Weslock
Right Hand Carlow Tramore Dummy Handle Black
Mfr # R7645H2H20020
Zoro # G2178609
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Weslock
- Lockset Function Dummy
- Finish Black
- Features Right Hand
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # R7645H2H20020
- Zoro # G2178609
- Country of Origin China
- Category Dummy Entry Handlesets
Details
Item | Right Hand Carlow Tramore Dummy Handle B |
Keyway Type | Weslock |
Lockset Function | Dummy |
Finish | Black |
Features | Right Hand |
Color | Black |
Product Type | Handle |
Description
Item Right Hand Carlow Tramore Dummy Handle B
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRILOGY Cam Assembly (S6188)
- PRIMELINE TOOLS 3-1/4 in., Solid Brass with Satin Nickel Finish, Rectangular Finger Pull (2 Pack) (N 7342)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, Surface Mount (3BXT)
- TRIMLITE 26" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Black Hinges (2268pri8402RH1D4916)
- WESLOCK Right Hand New Haven Half Dummy Lock Matte Black Finish (R0205X2--0020)
- WESLOCK Xanthis Dummy Handleset with Philtower Lever Trim Matte Black Finish (02895-2720020)
- WESLOCK Eleganti Interior Dummy Handleset Trim Antique Brass (02104--EA0020)
- WESLOCK Leighton Dummy Handleset with Philtower Lever Trim Matte Black Finish (02875-2720020)
- WESLOCK Right Hand Durham Tramore Dummy Handle Oil Rubbed Bronze (R7645M1M10020)
- EMTEK Oil Rubbed Bronze Handleset 4801HMUS10BRH (4801HMUS10BRH)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset, with ______ Thumb Turn, Satin Nickel (SH500 15)
- Weslock Door Locks and Deadbolts