Shop All Passage Door Handles
Weslock
RH Carlow Square Pass Lock ADJ Latch Full Lip Strike ORB
Mfr # R7300H1H1SL20
Zoro # G2178119
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Oil Rubbed Bronze
- Features Right Hand
- Strike Type Full Lip Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # R7300H1H1SL20
- Zoro # G2178119
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Keyway Type | Weslock |
Finish | Oil Rubbed Bronze |
Item | RH Carlow Square Pass Lock ADJ Latch Ful |
Features | Right Hand |
Strike Type | Full Lip Strike |
Function | Passage |
Product Type | Lock |
Description
Item RH Carlow Square Pass Lock ADJ Latch Ful
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Square Sutton Cabinet Bar Pull (635-96PC)
- PEMKO 1 7/8 in W x 2 9/16 in H Clear Anodized Continuous Hinge (CHS83)
- ALTRONIX Power Supply 16 Fuse 24Vac @ 8A (ALTV2416)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BNYLD46-EL)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (037002121SL20)
- WESLOCK Impresa Passage Lock ADJ Latch and Full Lip Strike Antique Brass (00600IAIASL20)
- WESLOCK Bordeau Lever Passage Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (00600UNUNSL20)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch and Full Lip Strike Satin Nickel (037002N2NSL20)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5112HLOUS15RH.RLS)
- COPPER CREEK Zane Lever Passage Function, Polished Stainless (ZL2220PS)
- SCHLAGE Grade 1 Passage Latch Mortise Lock, 07 Lever, A Rose, Satin Nickel Plated Clear Coated Finish, Field (L9010 07A 619)
- Weslock Door Lever Locksets