Shop All Privacy Door Handles
Weslock
RH Carlow Premiere Priv Lock ADJ Latch Full Lip Strike Black
Mfr # R7110H2H2SL20
Zoro # G2178055
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Black
- Features Right Hand
- Strike Type Full Lip Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # R7110H2H2SL20
- Zoro # G2178055
- Country of Origin China
- Category Privacy Door Handles
Details
Item | RH Carlow Premiere Priv Lock ADJ Latch F |
Includes | Latch |
Keyway Type | Weslock |
Finish | Black |
Features | Right Hand |
Strike Type | Full Lip Strike |
Function | Privacy |
Color | Black |
Product Type | Lock |
Description
Item RH Carlow Premiere Priv Lock ADJ Latch F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring Lubricant, 2 Ounce Bottle (1RGZ6)
- MAKITA 233376-2 Compression Spring 8 9557Nb (233376-2)
- SCHLAGE Deadbolt, Satin Nickel, Single Cylinder (B60N 619)
- ZORO SELECT Hole Plug, Hole D 9/16 In, Blk, PK25 (1ELV3)
- WESLOCK Wexford Premiere Priv Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (07110F1F1SL20)
- WESLOCK New Haven Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00210XNXNFR20)
- WESLOCK Julienne Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00610JNJNSL20)
- WESLOCK Eleganti Privacy Lock ADJ Latch and Full Lip Strike Antique Brass (00610EAEASL20)
- WESLOCK Savannah Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00610Z1Z1SL20)
- WESLOCK Philtower Privacy Lock ADJ Latch and Full Lip Strike Bright Chrome (007107676FR20)
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (AU4602LN x 626)
- Weslock Privacy Door Handles