Shop All Passage Door Handles
Weslock
RH Carlow Premiere Pass Lock ADJ Latch Full Lip Strike ORB
Mfr # R7100H1H1SL20
Zoro # G2178021
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Oil Rubbed Bronze
- Features Right Hand
- Strike Type Full Lip Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # R7100H1H1SL20
- Zoro # G2178021
- UPC # 00048899863665
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Keyway Type | Weslock |
Finish | Oil Rubbed Bronze |
Item | RH Carlow Premiere Pass Lock ADJ Latch F |
Features | Right Hand |
Strike Type | Full Lip Strike |
Function | Passage |
Product Type | Lock |
Description
Item RH Carlow Premiere Pass Lock ADJ Latch F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Base Stop and Holder with Combo Pack Trimco Made Satin Chrome (1207--TM.626)
- MIDWEST FASTENER 2-5/8" x 3" x 3/16" Rubber O-Rings 5PK (78202)
- HICKORY HARDWARE Pull 12 Inch Center to Center (HH075336-14)
- ZORO SELECT 1 in W x 2 in H zinc plated Strap Hinge (1RCF7)
- WESLOCK Impresa Passage Lock ADJ Latch and Full Lip Strike Antique Brass (00600IAIASL20)
- WESLOCK Bordeau Lever Passage Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (00600UNUNSL20)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch and Full Lip Strike Satin Nickel (037002N2NSL20)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (037002121SL20)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 MNH 625)
- SCHLAGE Antique Bronze Passage Lever Lockset, Merano/Addison (F10 MER 716 ADD)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Passage, Mech. (45H0N15H626RH)
- Weslock Passage Door Handles