Shop All Keyed Entry Door Handles
Weslock
RH Bordeau Premiere Entry Lock ADJ Latch Full Lip Strike ORB
Mfr # R1740U1U1SL23
Zoro # G2177820
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Strike Type Full Lip Strike
- Features Right Hand
- Function Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # R1740U1U1SL23
- Zoro # G2177820
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Includes | Latch |
Keyway Type | Weslock |
Finish | Oil Rubbed Bronze |
Item | RH Bordeau Premiere Entry Lock ADJ Latch |
Strike Type | Full Lip Strike |
Features | Right Hand |
Function | Entry |
Product Type | Lock |
Description
Item RH Bordeau Premiere Entry Lock ADJ Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Push Plate With Handle 3-1/2" X 15 " - Handle 5 1/2" Bright Brass (PPH55U3)
- PRIMELINE TOOLS Surface Bolt, 4 in., Solid Brass Construction, Satin Nickel Finish, 2 Keepers (Single Pack) (MP10306)
- C.E. SMITH Pkg Carpet Roll - 11 in. x 12 Ft. (11350)
- ELESA Tube End Caps, 1120 lb., Black (NDX.T-1-1/2X0,065- B 1/2-13)
- WESLOCK Left HBordeau Entry Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (L0640U1U1SL23)
- WESLOCK LH Bordeau Premiere Entry Lock ADJ Latch Full Lip Strike ORB (L1740U1U1SL23)
- WESLOCK New Haven Entry Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00240X1X1FR22)
- WESLOCK LH Bordeau INT Interconnected HSET Trim Mansion or Philbrook SN (L6604--UNSL20)
- WESLOCK Unigard UL Rated RH Bordeau on Premiere INT Lock 2-3/8" SN (R1501UNUNSL2D)
- WESLOCK Wexford Premiere Entry Lock Adjustable Latch and Full Lip Strike Black (07140F2F2SL23)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (L9050P 06A 626 C123)
- Weslock Door Locks and Deadbolts