Shop All Keyed Entry Door Handles
Weslock
RH Bordeau INT SGL Dual CYL HSET Trim Lexington, Colonial Bright Brass
Mfr # R1300--U3SL20
Zoro # G0189858
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Location Type Interior
- Finish Bright Brass
- Strike Type Round Corner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # R1300--U3SL20
- Zoro # G0189858
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Includes | Latch |
Keyway Type | Weslock |
Location Type | Interior |
Finish | Bright Brass |
Item | RH Bordeau INT SGL Dual CYL HSET Trim Le |
Strike Type | Round Corner |
Features | Right Hand |
Cylinder Core Type | Single |
Product Type | Trim |
Description
Item RH Bordeau INT SGL Dual CYL HSET Trim Le
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS Combination Padlock, Brass, 48mm, High Security, Resettable (171-50051)
- EMTEK Satin Brass Pull 86443US4 (86443US4)
- KWIKSET Adjustable Drive-in Deadbolt Latch (81306-003)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-13-LH-DU SETS)
- WESLOCK Left HBordeau Entry Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (L0640U1U1SL23)
- WESLOCK LH Bordeau Premiere Entry Lock ADJ Latch Full Lip Strike ORB (L1740U1U1SL23)
- WESLOCK Combo Impresa Entry Deadbolt ADJ Latch Full Lip Strike Lifetime Brass (00640I-671-B)
- WESLOCK New Haven Entry Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00240X1X1FR22)
- WESLOCK Wexford Premiere Entry Lock Adjustable Latch and Full Lip Strike Black (07140F2F2SL23)
- WESLOCK Durham Premiere Entry Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (07140M1M1SL23)
- MASTER LOCK Lever Lockset, Satin Nickel, Wave Style (WL0115KA)
- Weslock Keyed Entry Door Handles