Shop All Keyed Entry Door Handles
Weslock
RH Bordeau Entry Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze
Mfr # R0640U1U1SL23
Zoro # G0189623
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Strike Type Full Lip Strike
- Features Right Hand
- Strike RH Bordeau Entry Lock ADJ Latch Full Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # R0640U1U1SL23
- Zoro # G0189623
- UPC # 00048899274737
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Includes | Latch |
Keyway Type | Weslock |
Finish | Oil Rubbed Bronze |
Item | RH Bordeau Entry Lock ADJ Latch Full Lip |
Strike Type | Full Lip Strike |
Features | Right Hand |
Strike | RH Bordeau Entry Lock ADJ Latch Full Lip |
Function | Entry |
Product Type | Lock |
Description
Item RH Bordeau Entry Lock ADJ Latch Full Lip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA MULTIHOUSING DormaKaba Multi-Family Electric Cylindrical Lock (RI5100G-26D)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 48 x 100', Black, 17x8 Mesh, One Roll (3004128)
- DURA-LIFT Garage Door Lube/Roller/Hinge/Bracket Repair/Service Kit (for 16' x 7' Doors) (DLKTU167)
- RICHELIEU HARDWARE 1-5/16 in. (33 mm) Center-to-Center Brushed Black Contemporary Edge Pull (BP989833990)
- WESLOCK Combo Impresa Entry Deadbolt ADJ Latch Full Lip Strike Lifetime Brass (00640I-671-B)
- WESLOCK Durham Premiere Entry Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (07140M1M1SL23)
- WESLOCK RH Bordeau Premiere Entry Lock ADJ Latch Full Lip Strike ORB (R1740U1U1SL23)
- WESLOCK LH Bordeau Premiere Entry Lock ADJ Latch Full Lip Strike ORB (L1740U1U1SL23)
- WESLOCK Left HBordeau Entry Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (L0640U1U1SL23)
- WESLOCK New Haven Entry Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00240X1X1FR22)
- TELL Light Duty Commercial Entry Lever Lockset, Satin Chrome Finish (CL100200)
- Weslock Keyed Entry Door Handles