Shop All Cabinet Handles & Pulls
This Product is Discontinued
Weslock
Pull Handle, 1-1/16" Proj., Zinc, Satin Nickel, Threaded Holes (Discontinued)
Mfr # WH-9565SN
Zoro # G7691540
This Product is Discontinued
Key Features
- Finish Satin Nickel
- Color Silver
- Material Zinc
- Mounting Type Threaded Holes
- Projection 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # WH-9565SN
- Zoro # G7691540
- UPC # 048899980362
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 3/8 in |
Overall Width | 25/64 in |
Thread Depth | 1/2 in |
Overall Length | 4 57/64 in |
Grip Height | 4 57/64 in |
Screw Size | #8-32 x 1 in |
Grip Length | 4 57/64 in |
Details
Finish | Satin Nickel |
Color | Silver |
Material | Zinc |
Mounting Type | Threaded Holes |
Projection | 1 1/16 in |
Outer Mounting Hole Ctr. to Ctr. | 4 43/64 in |
Item | Pull Handle |
Handle Stop | 90 Degrees |
Grip Thickness | 3/8 in |
Degree Offset | 0 Degrees |
Mounting Hole Center to Center | 3 3/4 in |
Inner Mounting Hole Ctr. to Ctr. | 4 11/64 in |
Hardware | Included |
Load Rated (Y/N) | N |
Vert. Mounting Hole Ctr. to Ctr. | 4 in |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Zinc, Finish Satin Nickel, Mounting Hole Center to Center 3 3/4 in, Inner Mounting Hole Ctr. to Ctr. 4 11/64 in, Outer Mounting Hole Ctr. to Ctr. 4 43/64 in, Vert. Mounting Hole Ctr. to Ctr. 4 in, Projection 1 1/16 in, Grip Dia. 3/8 in, Grip Thickness 3/8 in, Screw Size #8-32 x 1 in, Overall Length 4 57/64 in, Overall Width 25/64 in, Thread Depth 1/2 in, Grip Length 4 57/64 in, Color Silver, Degree Offset 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.