Shop All Pocket Door Locks
This Product is Discontinued
Weslock
Pocket Door Lock, Steel, Gray (Discontinued)
Mfr # 00677XNXN
Zoro # G7691717
This Product is Discontinued
Key Features
- Length (In.) 2 1/2 in
- Width (In.) 1 5/16 in
- Finish Satin Nickel
- For Use With Interior Sliding Doors Where a Privacy Locking Function
- Mounting Notch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 00677XNXN
- Zoro # G7691717
- UPC # 048899116143
- Country of Origin China
- Category Pocket Door Locks
Dimensions
Length (In.) | 2 1/2 in |
Width (In.) | 1 5/16 in |
Height (In.) | 2 1/4 in |
Details
Item | Pocket Door Lock |
Finish | Satin Nickel |
For Use With | Interior Sliding Doors Where a Privacy Locking Function |
Mounting | Notch |
Color | Gray |
Material | Steel |
Includes | Dust Box, Latch, Mounting Hardware, Strike |
Requires | Door |
Type | Sliding Door |
Construction | Steel |
Number of Wheels | 0 |
Hardware | Included |
Mounting Type | Notch |
Description
Pocket Door Lock, Sliding Door, Steel, Gray, Satin Nickel Finish, Length (In.) 2 1/2 in, Height (In.) 2 1/4 in, Width (In.) 1 5/16 in, Notch Mounting, Number of Wheels 0, Steel, Hardware Included, Requires Door, For Use With Privacy Function, Sliding Doors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.