Shop All Patio Door Locks
Weslock
Pocket Door Lock, Steel, Brown
Mfr # 00527X1X1
Zoro # G7691586
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Type Notch
- Color Brown
- Finish Oil Rubbed Bronze
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 00527X1X1
- Zoro # G7691586
- UPC # 048899105161
- Country of Origin China
- Category Patio Door Locks
Dimensions
Height (In.) | 2 1/4 in |
Length (In.) | 2 1/2 in |
Width (In.) | 1 5/16 in |
Details
Item | Pocket Door Lock |
Material | Steel |
Mounting Type | Notch |
Color | Brown |
Finish | Oil Rubbed Bronze |
Hardware | Included |
Mounting | Notch |
Includes | Hardware |
Type | Sliding Door |
For Use With | Passage Pocket, Sliding Doors |
Construction | Steel |
Number of Wheels | 0 |
Requires | Door |
Description
Pocket Door Lock, Sliding Door, Steel, Brown, Oil Rubbed Bronze Finish, Length (In.) 2 1/2 in, Height (In.) 2 1/4 in, Width (In.) 1 5/16 in, Notch Mounting, Number of Wheels 0, Steel, Hardware Included, Requires Door, For Use With Passage Pocket, Sliding Doors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS Closer Invisible Hinge, 1-3/4″ Door Thickness, 20 Min UL Rated, US26D (218ICUS26D)
- JMA JMA:SC4 / 1145A 6-Pin Schlage Keys (JMA-SLG-4E-BR)
- ELESA Hinges, CMM-AL-60-SH-8 (CMM-AL)
- AMERIMAX HOME PRODUCTS Tan FlexDNSPT Extension (85014)
- WESLOCK Rect Pass Pocket Door Lock ADJ Backset Full Lip Strike Satin Nickel (00527XNXN)
- CLIPLIGHT MANUFACTURING CO $POCKET LIGHT CLIPSTRIP CAMO (CU111116)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Passage Antique Brass (SDP25U5)
- TRIMCO ADA Pocket Door Push and Pull Dark Bronze Powder Coat (1069.613)
- JOHNSON HARDWARE Hanger Pocket Sldg Door Metal (1500PPK3)
- KWIKSET Round Passage Pocket Door Lock Iron Black Finish (334-514)
- JOHNSON HARDWARE Johnson Hardware 2027SD-1 Pocket Door Part Set (2027SD-1)
- Weslock Patio Door Hardware