Shop All Privacy Door Handles
Weslock
Philtower Privacy Lock ADJ Latch and Full Lip Strike Bright Chrome
Mfr # 007107676FR20
Zoro # G0189106
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Lockset Function Privacy
- Finish Bright Chrome
- Strike Type Full Lip Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 007107676FR20
- Zoro # G0189106
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Philtower Privacy Lock ADJ Latch and Ful |
Includes | Latch |
Keyway Type | Weslock |
Lockset Function | Privacy |
Finish | Bright Chrome |
Strike Type | Full Lip Strike |
Lockset Finish | Bright Chrome |
Description
Item Philtower Privacy Lock ADJ Latch and Ful
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in W x 3 in H Brass Door and Butt Hinge (1RBU5)
- SECO-LARM Fail-secure Electric Door Strike for wood doors. Door locks when power is lost. Indoor us (SLM-SK-990AQ)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP1601 x 690)
- ZORO SELECT O-Ring, Dash 017, Buna N, 0.07 In., PK25 (5JJY2)
- WESLOCK Somerset Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00210VNVNFR20)
- WESLOCK Wexford Premiere Priv Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (07110F1F1SL20)
- WESLOCK Savannah Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00610Z1Z1SL20)
- WESLOCK New Haven Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00210X1X1FR20)
- WESLOCK New Haven Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00210XNXNFR20)
- WESLOCK Philtower Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (007107171FR20)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, WL Wave (WL0303/T6P)
- Weslock Door Locks and Deadbolts