Shop All Passage Door Handles
Weslock
Philtower Passage Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze
Mfr # 007007171FR20
Zoro # G2177233
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Oil Rubbed Bronze
- Strike Type Full Lip Strike
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 007007171FR20
- Zoro # G2177233
- UPC # 00048899400129
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Keyway Type | Weslock |
Finish | Oil Rubbed Bronze |
Item | Philtower Passage Lock ADJ Latch and Ful |
Strike Type | Full Lip Strike |
Function | Passage |
Product Type | Lock |
Description
Item Philtower Passage Lock ADJ Latch and Ful
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 30" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2680pri8405)
- TRIMLITE 30" x 80" Primed 3-Panel Mission Shaker Bifold Door and Hardware (2668pri8403BF)
- PRIME-LINE Corner Key Nylon 5/16" (PL14964)
- RAYMOND Compression Spring, Medium Duty, PK12 (020081000)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (037002121SL20)
- WESLOCK Impresa Passage Lock ADJ Latch and Full Lip Strike Antique Brass (00600IAIASL20)
- WESLOCK Bordeau Lever Passage Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (00600UNUNSL20)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch and Full Lip Strike Satin Nickel (037002N2NSL20)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (MA101 DG 626)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, SLL (SLL0403/T6P)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 17A 625)
- Weslock Passage Door Handles