Shop All Dummy Door Handles
Weslock
Philtower Half Dummy Lock Satin Nickel
Mfr # 007057N--0020
Zoro # G0188975
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Weslock
- Finish Satin Nickel
- Function Half Dummy
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 007057N--0020
- Zoro # G0188975
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Philtower Half Dummy Lock Satin Nickel |
Keyway Type | Weslock |
Finish | Satin Nickel |
Function | Half Dummy |
Product Type | Lock |
Description
Item Philtower Half Dummy Lock Satin Nickel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Stainless Steel Flush Pull (FP155U32D)
- KEYLINE Keyline:LXP90-P Lexus Metal Key (KLN-BLXP90-P)
- BALDWIN ESTATE Bright Chrome Cylinders Bright Chrome (8297.260)
- ZORO SELECT O-Ring, PTFE, MSDash 016, PK50 (1RFV7)
- WESLOCK Impresa Woodward Interior Dummy Handleset Trim Oil Rubbed Bronze (06205--I10020)
- WESLOCK Right Hand Carlow Tramore Dummy Handle Oil Rubbed Bronze (R7645H1H10020)
- WESLOCK RH Bordeau Dummy Handleset Trim Mansion or Philbrook ORB (R6605--U10020)
- WESLOCK LH Bordeau Interior Dummy Handleset Trim Mansion or Philbrook ORB (L6605--U10020)
- WESLOCK Right Hand Carlow Square Half Dummy Lock Oil Rubbed Bronze (R7305H1--0020)
- WESLOCK Julienne Interior Dummy Handleset Trim Mansion or Philbrook ORB (06605--J10020)
- KWIKSET Right Hand Tustin Lever Half Dummy Satin Nickel Finish (788TNLRH-15)
- Weslock Door Lever Locksets