Shop All Keyed Entry Handlesets
Weslock
Parkside Single Cylinder Handleset with Salem Trim Oil Rubbed Bronze
Mfr # 02820-1S1FR2D
Zoro # G0188914
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Trim
- Keyway Type Weslock
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 02820-1S1FR2D
- Zoro # G0188914
- Country of Origin China
- Category Keyed Entry Handlesets
Details
Item | Parkside Single Cylinder Handleset with |
Includes | Trim |
Keyway Type | Weslock |
Finish | Oil Rubbed Bronze |
Description
Item Parkside Single Cylinder Handleset with
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Grab Catch, Pull-to-Open, Spring, 2.6 lb. (PR-4PK)
- ZORO SELECT Full Face Buna-N Flange Gasket for 4" Pipe, 1/8" Thick, #150 (BULK-FG-807)
- LCN Arm Screw, Slvr, Alum, 3/8 in. L (4040SE-159 AL)
- MIDWEST FASTENER 7/8" x 1-1/16" x 3/32" Rubber O-Rings 10PK (64815)
- WESLOCK Hillcrest SGL CYL Handleset Somerset Trim ORB (02810-1V1FR2D)
- WESLOCK Parkside SGL CYL Handleset LH New Haven Trim Oil Rubbed Bronze (L2820-1X1FR2D)
- WESLOCK Parkside SGL CYL Handleset LH New Haven Trim Satin Nickel (L2820-NXNFR2D)
- WESLOCK Parkside Single Cylinder Handleset Somerset Trim Oil Rubbed Bronze (02820-1V1FR2D)
- BALDWIN RESERVE Baldwin Reserve SCNAPXFEDRTSR112 Single (SCNAPXFEDTSR112)
- BALDWIN RESERVE Baldwin Reserve SCWESXTRATAR003 Single C (SC.WESXTRA.TAR.003)
- SURE-LOC HARDWARE Sure-Loc Hardware Wasatch Handleset, Slickrock Knob, Vintage Bronze Finish (WS507-SR 11P)
- Weslock Entry Door Handlesets